32in Brown Distressed Solid Wood Accent Cabinet With Single Door And Four Drawers
- Mfr # 654266
- Zoro # G823439398
product price:Â
$
1,127.99
/ea
Free Shipping & Returns
Key Features
Glass Doors
No
Weight Capacity
57 lbs
Finish
Natural
Shelves Included
No
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654266
- Zoro #
- G823439398
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 31.5 in
- Overall Length
- 31.5 in
- Size
- 13.8" x 31.5" x 31.5
- Overall Depth
- 13.8 in
Details
- Glass Doors
- No
- Weight Capacity
- 57 lbs
- Finish
- Natural
- Shelves Included
- No
- Assembly
- Partial Assembly Needed
- Cabinet Doors
- Yes
- Shape
- Rectangular
- Gloss Finish
- No
- Material
- Solid Wood
- Number of Cabinets
- 1
- Item
- Cabinets
- Color
- Brown
- Cabinet Design
- Standard
- Number of Drawers
- 4
- Mirrored Finish
- No
- Cabinet Type
- Accent Cabinet
- Lacquered
- No
- Solid Wood Frame
- Yes
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 32-inch brown distressed solid mango wood accent cabinet with single door and four drawers. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.50-inch h x 31.50-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.