16in Black And Antiqued Brass Upholstered Genuine Leather Bench
- Mfr # 376191
- Zoro # G723438538
product price:Â
$
1,326.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Upholstery Material
Genuine Leather
Style
Modern
Bench Type
Entryway Bench
Overall Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376191
- Zoro #
- G723438538
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Upholstery Material
- Genuine Leather
- Style
- Modern
- Bench Type
- Entryway Bench
- Weight Capacity
- 250 lbs
- Hand Crafted
- No
- Item
- Benches
- Finish
- Gold
- Upholstery Color
- Black
- Nailhead Trim
- No
- Material
- Upholstery
- Leg Material
- Metal
- Leg Color
- Antiqued Brass
- Assembly
- No Assembly Needed
- Bench Pattern
- Solid Color
- Upholstered
- Yes
- Seat Material
- Upholstery
Dimensions
- Overall Depth
- 16 in
- Size
- 19" x 16" x 55"
- Width
- 55 in
- Overall Length
- 19 in
Description
Distinctive in style the 16in black and antiqued brass upholstered genuine leather bench radiates a versatile charm. The black upholstery top of this bench is a nice contrast to the high quality, antiqued brass manufactured wood of the base. Expertly upholstered with padding in a soft solid color genuine leather, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 19in H x 16in W x 55in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.