Shop HOMEROOTS
See all product information
Create Account
27in Dark Brown Solid Wood Wall Mounted Display Stand
- Mfr # 399692
- Zoro # G023438382
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Overall Length
22.75 in
Gloss Finish
No
Finish
Distressed
Shelves Included
Yes
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399692
- Zoro #
- G023438382
- UPC #
- -
- Country of Origin
- China
- Gloss Finish
- No
- Finish
- Distressed
- Shelves Included
- Yes
- Mirrored Finish
- No
- Shape
- Rectangular
- Item
- Cabinets
- Assembly
- No Assembly Needed
- Material
- Solid Wood
- Cabinet Design
- Wall Mounted
- Color
- Dark Brown
- Solid Wood Frame
- Yes
- Cabinet Doors
- No
- Cabinet Type
- Display Stand
- Lacquered
- No
Dimensions
- Overall Length
- 22.75 in
- Overall Depth
- 5.5 in
- Width
- 26.75 in
Description
Add a fashionable storage option to your space with this 27-inch dark brown solid wood wall mounted display stand. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 22.75-inch h x 26.75-inch w x 5.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.