28in X 65in X 20in Ivory Fabric Bone White Upholstery Poly Resin Bench
- Mfr # 347541
- Zoro # G423439323
product price:Â
$
1,807.99
/ea
Key Features
Overall Length
20 in
Overall Depth
28 in
Bench Pattern
Damask
Finish
Aged
Nailhead Trim
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347541
- Zoro #
- G423439323
- UPC #
- -
- Country of Origin
- China
- Bench Pattern
- Damask
- Finish
- Aged
- Nailhead Trim
- Yes
- Leg Material
- Polyresin
- Upholstery Material
- Polyester Blend
- Upholstery Color
- Ivory
- Upholstered
- Yes
- Item
- Benches
- Material
- Upholstery
- Hand Crafted
- No
- Style
- Traditional
- Bench Type
- Entryway Bench
- Leg Color
- Bone
- Color
- Ivory
- Seat Material
- Upholstery
- Weight Capacity
- 350 lbs
- Assembly
- No Assembly Needed
Dimensions
- Overall Length
- 20 in
- Overall Depth
- 28 in
- Width
- 65 in
- Size
- 20" x 28" x 65"
Description
Crafted for comfort. Looking for a place to cuddle up when feeling cold or take a short nap? This hand-crafted ottoman bench is here for the rescue. It will caress you at all the right spots with all the warmth and coziness you need. It features a brilliant design with bone white finish. It also sports fully upholstered seats with ivory fabric button-tufting. This bench will effortlessly become the center of attention, anywhere you choose to place it, either in the parlor, bedroom or balcony. Other impressive detailing on this bench includes the nailhead trim accent and detailed carving on its wood legs and sides. It is available in the size of 28 by 65 by 20 inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.