32in Brown Solid Wood Storage Oval Bench With Flip Top
- Mfr # 723825
- Zoro # G923438970
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Bench Pattern
No Pattern and Not Solid Color
Overall Depth
13.78 in
Overall Length
14.96 in
Weight Capacity
176 lbs
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723825
- Zoro #
- G923438970
- UPC #
- -
- Country of Origin
- India
- Bench Pattern
- No Pattern and Not Solid Color
- Item
- Benches
- Weight Capacity
- 176 lbs
- Assembly
- Partial Assembly Needed
- Style
- Rustic
- Bench Type
- Bedroom Bench
- Seat Material
- Solid Wood
- Color
- Brown
- Shape
- Oval
- Upholstered
- No
- Leg Material
- Solid Wood
- Hand Crafted
- Yes
- Leg Color
- Brown
- Finish
- Natural
- Material
- Solid Wood
Dimensions
- Overall Depth
- 13.78 in
- Overall Length
- 14.96 in
- Width
- 31.5 in
Description
Distinctive in style the 32-inch brown solid wood storage oval bench with flip top radiates a versatile charm. This bench is made from high quality solid wood in a brown color throughout the base and top. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 14.96-inch h x 31.50-inch w x 13.78-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.