39in White Wood Wall mounted Accent Cabinet
- Mfr # 534995
- Zoro # G923440348
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Cabinet Doors
No
Overall Length
19.3 in
Gloss Finish
No
Solid Wood Frame
No
Shelves Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534995
- Zoro #
- G923440348
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Length
- 19.3 in
- Width
- 39.3 in
- Overall Depth
- 12.6 in
Details
- Cabinet Doors
- No
- Gloss Finish
- No
- Solid Wood Frame
- No
- Shelves Included
- No
- Mirrored Finish
- No
- Assembly
- Full Assembly Needed
- Weight Capacity
- 22 lbs
- Glass Doors
- No
- Shape
- Rectangular
- Color
- Gray
- Cabinet Type
- Accent Cabinet
- Material
- Manufactured Wood
- Item
- Cabinets
- Cabinet Design
- Wall Mounted
- Finish
- Natural
- Lacquered
- No
Description
Add a fashionable storage option to your space with this 39-inch white wood wall mounted accent cabinet. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 19.3-inch h x 39.3-inch w x 12.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.