Classic White Wardrobe
- Mfr # 397850
- Zoro # G023438740
product price:Â
$
2,611.99
/ea
Key Features
Glass Doors
No
Shelves Included
Yes
Number of Drawers
2
Cabinet Doors
No
Solid Wood Frame
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397850
- Zoro #
- G023438740
- UPC #
- -
- Country of Origin
- Indonesia
- Glass Doors
- No
- Shelves Included
- Yes
- Number of Drawers
- 2
- Cabinet Doors
- No
- Solid Wood Frame
- No
- Assembly
- No Assembly Needed
- Gloss Finish
- No
- Mirrored Finish
- No
- Lacquered
- No
- Item
- Cabinets
- Cabinet Design
- Standard
- Color
- White
Dimensions
- Overall Length
- 74.8 in
- Width
- 43.31 in
- Overall Depth
- 21.65 in
Description
Exceptionally styled the Classic White Wardrobe is sophisticated and elegantly designed to solve all your storing needs. Handcrafted from mahogany wood with a semi glossy white finish, this wardrobe has a substantial amount of space with shaker style doors that open to reveal three shelves on the right and a hanger storage on the left. Two large drawers with antique brass cup pull handles are accommodated on the lower half of the wardrobe. Crown moldings and clean edges complete the look of this grand structure. 74.8in x 43.31in x 21.65in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.