Shop HOMEROOTS
See all product information
Create Account
32in Dark Brown Black and White Solid Wood And Inlaid Bone Textured Accent Cabinet With Two Doors
Mfr # 654282
Zoro # G123438855
product price:Â $1,111.99
/ea
Free Shipping & Returns
Key Features
Number of Cabinets
1
Cabinet Design
Standard
Gloss Finish
No
Color
Brown
Cabinet Type
Accent Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654282
- Zoro #
- G123438855
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 31.5 in
- Overall Depth
- 13.8 in
- Size
- 13.8" x 29.5" x 31.5
- Width
- 29.5 in
Details
- Number of Cabinets
- 1
- Cabinet Design
- Standard
- Gloss Finish
- No
- Color
- Brown
- Cabinet Type
- Accent Cabinet
- Item
- Cabinets
- Cabinet Doors
- Yes
- Shelves Included
- Yes
- Assembly
- Partial Assembly Needed
- Lacquered
- No
- Weight Capacity
- 62 lbs
- Finish
- Natural
- Mirrored Finish
- No
- Shape
- Rectangular
- Textural Detailing
- Inlaid Bone
- Glass Doors
- No
- Solid Wood Frame
- Yes
- Material
- Solid Wood
Description
This 32-inch dark brown black and white solid wood and inlaid bone textured accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid wood, and features rare and beautiful inlaid bone detailing with a modern geometric pattern. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.50-inch h x 29.50-inch w x 13.80-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.