Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brown Polyester Blend Power Reclining U Shaped Three Piece Corner Sectional
- Mfr # 366241
- Zoro # G323438327
product price:Â
$
2,559.99
/ea
Key Features
Recline
Yes
Sectional Design
Reclining
Sectional Type
Corner Sectional
Upholstery Material
Polyester Blend
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366241
- Zoro #
- G323438327
- UPC #
- -
- Country of Origin
- China
- Recline
- Yes
- Sectional Design
- Reclining
- Sectional Type
- Corner Sectional
- Upholstery Material
- Polyester Blend
- Assembly Required
- Partial Assembly Needed
- Material
- Steel
- Reclining Type
- Power - Push Button
- Upholstery Color
- Brown
- Finish
- Natural
- Color
- Silver
- Hand Crafted
- No
- Item
- Sectionals
- Number of Pieces
- 3
- Capacity
- 3
- Style
- Modern
- Shape
- U Shaped
- Sectional Orientation
- Symmetrical
Dimensions
- Width
- 80 in
- Length
- 39 in
- Depth
- 80 in
Description
Elevate your lounging to the next level with this brown polyester blend power reclining u shaped three piece corner sectional. Elevate your lounging to the next level. The solid color corner sectional is upholstered with polyester blend that is easy to care for making it a great option for families and spaces that get lots of use. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39-inch H x 80-inch W x 80-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.