22in X 14in X 27in Gray W Distressed Wood MDF Wood Iron Accent Cabinet with Drawers
- Mfr # 292014
- Zoro # G223438267
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Color
Gray W/ Distressed Wood
Overall Length
27 in
Finish
Distressed
Width
22 in
Assembly
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 292014
- Zoro #
- G223438267
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 27 in
- Width
- 22 in
- Overall Depth
- 14 in
Details
- Color
- Gray W/ Distressed Wood
- Item
- Cabinets
- Finish
- Distressed
- Assembly
- 0
Description
Those who need more space for their stuff and want to make their rooms prettier at the same tame are at the right place. Enhance your home with this alluring and practical accent cabinet. Its design is a marvelous blend of contemporary and rustic, and it will surely be a magnificent decoration. This accent cabinet is superbly made from MDF and wood. Its a hard-wearing piece, certain to serve you well for years to come. Furthermore, this accent cabinet has two drawers with groves in them for easy opening. Theyre also framed by a cabinet body thats concrete inspired and punctuated by a black powder coated metal base. Youll have plenty of space for all the little things you wish to hide from plain sight. As for measurements, they are 27 for height, 22 for width, and 14 for depth, and it weighs 44 pounds. This accent cabinet has a sleek finish, which is distressed gray. It will make any room look better simply by being there. It requires no assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.