38in White Solid Wood Storage Bench with Flip Top
- Mfr # 488863
- Zoro # G023438368
product price:Â
$
872.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Solid Wood
Upholstered
No
Color
White
Leg Color
White
Bench Type
Entryway Bench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488863
- Zoro #
- G023438368
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 15 in
- Width
- 38 in
- Size
- 28" x 38" x 15"
- Overall Length
- 28 in
Details
- Seat Material
- Solid Wood
- Upholstered
- No
- Color
- White
- Leg Color
- White
- Bench Type
- Entryway Bench
- Material
- Solid Wood
- Nailhead Trim
- No
- Leg Material
- Solid Wood
- Finish
- White
- Assembly
- No Assembly Needed
- Weight Capacity
- 200 lbs
- Bench Pattern
- Solid Color
- Number of Pieces
- 1
- Hand Crafted
- Yes
- Item
- Benches
Description
Optimize your space and add some charm to your room with the 38-inch white solid wood storage bench with flip top. This bench features quality construction from solid wood in an updated monotone color scheme with white as the main color throughout. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Arms anchor this bench on either side for your comfort stability. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 28-inch h x 38-inch w x 15-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.