32in Gray Polyresin Virgin Mary Outdoor Statue
- Mfr # 521179
- Zoro # G623440570
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Lighted
No
Width
9 in
UV Resistant
No
Reversible
No
Length
31.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521179
- Zoro #
- G623440570
- UPC #
- -
- Country of Origin
- China
- Lighted
- No
- UV Resistant
- No
- Item
- Outdoor Accessories-Decor-Garden-Games
- Reversible
- No
- Holiday / Occasion
- No Holiday
- Commercial Use
- Yes
- Handmade
- Yes
- Includes
- 1
- Purposeful Distressing Type
- No Distressing
- Outdoor Decor Accessories Type
- Statue
- Additional Embellishments
- No Additional Embellishments
- Color
- Gray
- Assembly Required
- No Assembly Needed
- Theme
- Biblical & Crosses
- Style
- Garden
- Material
- Polyresin
Dimensions
- Width
- 9 in
- Length
- 31.9 in
- Depth
- 9.5 in
Description
The 32-inch gray polyresin virgin mary outdoor statue adds a serene touch to your garden space. This beautifully handmade statue exemplifies a biblical theme, making it a meaningful addition to your outdoor decor. Crafted from durable polyresin, it is designed to withstand the elements while maintaining its elegant appearance. The soft gray color complements various garden styles, enhancing the overall aesthetic of your outdoor sanctuary. Place this statue among your flowers or in a quiet corner to create a peaceful ambiance that invites reflection and tranquility. This outdoor accessory not only serves as a decorative piece but also symbolizes faith and devotion in your personal space. Transform your garden into a spiritual retreat with this timeless statue. 31.90-inch h x 9.00-inch w x 9.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.