Shop HOMEROOTS
See all product information
Create Account
32in Gray Solid Wood Sideboard with Two Doors
Mfr # 401698
Zoro # G123440391
product price:Â $472.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Purposeful Distressing Type
No Distressing
Length
36 in
Material
Solid Wood
Door Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401698
- Zoro #
- G123440391
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 36 in
- Depth
- 15.75 in
- Width
- 32 in
- Size
- 32 x 15.75 x 36 in
Details
- Assembly Required
- Full Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Item
- Sideboards
- Material
- Solid Wood
- Door Included
- Yes
- Sideboard Type
- Sideboard
- Includes
- No
- Style
- Contemporary
- Glass Doors
- No
- Shape
- Rectangular
- Commercial Use
- No
- Color
- Gray
Description
Its a high quality piece, made from premium grade eng_wood. Its a high quality piece, made from premium grade birch_veneer. Its a high quality piece, made from premium grade iron. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 36-inch h x 32-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.