59in White and Gold Sideboard with Three Doors
- Mfr # 401681
- Zoro # G423438999
product price:Â
$
518.99
/ea
Key Features
Material
Manufactured Wood
Includes
No
Width
59 in
Door Included
Yes
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401681
- Zoro #
- G423438999
- UPC #
- -
- Country of Origin
- China
- Material
- Manufactured Wood
- Includes
- No
- Item
- Sideboards
- Door Included
- Yes
- Commercial Use
- No
- Glass Doors
- No
- Sideboard Type
- Sideboard
- Assembly Required
- Full Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Style
- Contemporary
- Color
- White, Gold
Dimensions
- Width
- 59 in
- Length
- 26 in
- Depth
- 15.75 in
- Size
- 59 x 15.75 x 26 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking white and gold sideboard. Crafted from manufactured wood, this contemporary piece features shelves to keep your belongings organized and a sleek countertop for display. The included doors add a touch of elegance to its design, making it a practical and stylish addition to your home decor. 26-inch H x 59-inch W x 15.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.