Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70in Light Brown Solid Wood Nine Drawer Sideboard
- Mfr # 380211
- Zoro # G323440399
product price:Â
$
2,130.99
/ea
Key Features
Finish
Natural
Purposeful Distressing Type
No Distressing
Commercial Use
No
Door Included
No
Includes
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380211
- Zoro #
- G323440399
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 15.9 in
- Length
- 31.9 in
- Width
- 70.1 in
- Size
- 15.9 x 70.1 x 31.9 in
Details
- Finish
- Natural
- Purposeful Distressing Type
- No Distressing
- Commercial Use
- No
- Door Included
- No
- Includes
- Yes
- Style
- Contemporary
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Sideboard Type
- Sideboard
- Number of Drawers
- 9
- Glass Doors
- No
- Item
- Sideboards
- Color
- Light Brown
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hardwearing, versatile, and good-looking cabinet. This contemporary sideboard, crafted from solid wood, features nine drawers for ample storage, a light brown color that complements various decor styles, and a solid wood countertop for added functionality. Enhance the aesthetics of your space and add a touch of elegance with this stylish sideboard that seamlessly blends practicality with modern design elements. 31.9-inch H x 70.1-inch W x 15.9-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.