32in Natural Wood Five Hook Wall Mount Coat Rack
- Mfr # 488149
- Zoro # G123438992
product price:Â
$
89.99
/ea
Key Features
Material
Solid Wood
Assembly
No Assembly Needed
Includes
No
Width
31.5 in
Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488149
- Zoro #
- G123438992
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 31.5 in
- Depth
- 5 in
- Overall Length
- 8 in
Details
- Item
- Coat Hangers
- Material
- Solid Wood
- Assembly
- No Assembly Needed
- Includes
- No
- Color
- Natural
Description
The 32-inch natural wood five hook wall mount coat rack is a stylish addition to any living room. Designed in a charming cottage style, it adds a rustic touch to your decor. The natural color of the wood enhances its organic appeal, making it suitable for various interior themes. Featuring five sturdy hooks, it offers ample space for coats, hats, and bags, ensuring your entryway stays organized and clutter-free. This wall-mounted coat rack not only serves a practical purpose but also functions as a decorative element, elevating your home's aesthetic. Its easy wall placement allows you to optimize space while keeping essentials within reach. Embrace functionality and style with this elegant coat hanger choice. 8-inch h x 31.5-inch w x 5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.