Shop HOMEROOTS
See all product information
Create Account
67in Brown Solid Wood Ten Hook Freestanding Coat Rack
- Mfr # 724375
- Zoro # G723440647
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Depth
15 in
Finish
Natural
Assembly
Partial Assembly Needed
Includes
No
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724375
- Zoro #
- G723440647
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Coat Hangers
- Finish
- Natural
- Assembly
- Partial Assembly Needed
- Includes
- No
- Material
- Solid Wood
- Color
- Brown
Dimensions
- Depth
- 15 in
- Width
- 15 in
- Overall Length
- 67 in
Description
The 67-inch brown solid wood ten hook freestanding coat rack offers a stylish and functional solution for your living room. Crafted from solid teak wood, this coat rack boasts a clean and modern design that enhances any decor. With ten hooks available, it provides ample space for coats, bags, and hats, keeping your entryway organized. Its rich brown color adds a warm touch to your space while ensuring durability and stability. Designed for freestanding placement, it seamlessly fits into various room layouts. This coat rack is perfect for those looking to combine practicality with aesthetic appeal, making it an essential addition to your home decor. Enjoy the convenience of having a dedicated space for outerwear and accessories. 67.00-inch h x 15.00-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.