Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
76in White Solid Wood Six Hook Freestanding Coat Rack
- Mfr # 376446
- Zoro # G823440295
product price:Â
$
3,811.99
/ea
Key Features
Assembly
No Assembly Needed
Width
17 in
Includes
No
Overall Length
76 in
Depth
61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376446
- Zoro #
- G823440295
- UPC #
- -
- Country of Origin
- India
- Assembly
- No Assembly Needed
- Includes
- No
- Item
- Coat Hangers
- Material
- Solid Wood
- Color
- White
Dimensions
- Width
- 17 in
- Overall Length
- 76 in
- Depth
- 61 in
Description
The white and medium brown wood hall tree with storage is an elegant addition to your entryway. This stylish coat rack features a charming cottage design, seamlessly blending functionality with aesthetics. With a beautiful white finish complemented by medium brown accents, it enhances the overall appeal of any space. The hall tree comes equipped with six sturdy hooks, providing ample storage for coats and accessories. Additionally, it includes two pieces, ensuring versatility in arrangement and usage. This practical furniture piece not only keeps your entryway organized but also adds a touch of sophistication to your home decor. Transform your space with this delightful and functional hall tree that welcomes guests with style. 76.00-inch h x 17.00-inch w x 61.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.