Shop HOMEROOTS
See all product information
Create Account
32in Sepia Solid Wood Console Accent Cabinet With Single Door And Four Drawers
- Mfr # 712210
- Zoro # G523440038
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Mirrored Finish
No
Lacquered
No
Assembly
Full Assembly Needed
Shape
Rectangular
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712210
- Zoro #
- G523440038
- UPC #
- -
- Country of Origin
- China
- Mirrored Finish
- No
- Lacquered
- No
- Assembly
- Full Assembly Needed
- Shape
- Rectangular
- Material
- Solid Wood
- Gloss Finish
- No
- Solid Wood Frame
- Yes
- Weight Capacity
- 67 lbs
- Cabinet Type
- Accent Cabinet
- Number of Drawers
- 4
- Finish
- Natural
- Cabinet Doors
- Yes
- Item
- Cabinets
- Shelves Included
- No
- Color
- Sepia
- Glass Doors
- No
- Number of Cabinets
- 1
- Cabinet Design
- Console
Dimensions
- Overall Depth
- 14.2 in
- Overall Length
- 31.5 in
- Width
- 31.5 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 32-inch sepia solid wood console accent cabinet with single door and four drawers. This beautiful accent is built to last from high quality solid wood, a console cabinet is versatile as it can be used for storing and displaying your electronics in the living room or used in the dining room or kitchen as a side board buffet style server. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.50-inch h x 31.50-inch w x 14.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.