Shop HOMEROOTS
See all product information
Create Account
Set Of Two Natural Wood Corner Accent Cabinet With Two Doors
- Mfr # 719688
- Zoro # G023439679
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16 in
Shelves Included
Yes
Material
Solid and Manufactured Wood
Lacquered
No
Weight Capacity
50 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719688
- Zoro #
- G023439679
- UPC #
- -
- Country of Origin
- China
- Shelves Included
- Yes
- Material
- Solid and Manufactured Wood
- Lacquered
- No
- Weight Capacity
- 50 lbs
- Gloss Finish
- No
- Glass Doors
- No
- Cabinet Design
- Standard
- Number of Cabinets
- 2
- Assembly
- Partial Assembly Needed
- Shape
- Corner
- Cabinet Type
- Accent Cabinet
- Color
- Natural
- Solid Wood Frame
- No
- Cabinet Doors
- Yes
- Mirrored Finish
- No
- Finish
- Natural
- Item
- Cabinets
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 67 in
- Width
- 31 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous set of two natural wood corner accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 67.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.