7in Gray Recycled Plastic Indoor Outdoor Square Pot Planter
- Mfr # 488277
- Zoro # G223439578
product price:Â
$
20.49
/ea
Key Features
With Wheels
No
Length
7 in
Shape
Square
Material
Recycled Plastic
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488277
- Zoro #
- G223439578
- UPC #
- -
- Country of Origin
- China
- With Wheels
- No
- Shape
- Square
- Material
- Recycled Plastic
- Commercial Use
- Yes
- Pattern
- Solid Color
- Item
- Outdoor Planters
- Location
- Indoor / Outdoor Use
- Self Watering
- No
- Galvanized
- Yes
- Purposeful Distressing Type
- Paint Distressing
- Drainage Holes
- No
- Number of Planters Included
- 1
- Color
- Gray
- Capacity
- 144
- Assembly Required
- No Assembly Needed
- Planter Type
- Pot Planter
- Style
- Contemporary
Dimensions
- Length
- 7 in
- Depth
- 7.25 in
- Size
- 7.25
- Width
- 7.25 in
Description
This 7-inch gray recycled plastic indoor outdoor square pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this planter not only looks good but is built to last. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. As a bonus, the extra protective layer of zinc will ensure the planter's quality and durability. Marking your territory. Use this planter to let the world know that you're proud of your plants. Realize the emotional and health benefits plants bring into our lives.. 7-inch H x 7.25-inch W x 7.25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.