
33" Brown and Black Antiqued Top Grain Leather Tufted Club Chair
Mfr # 555320
Zoro # G322368243
product price:Â $1,659.99
/eaKey Features
Commercial Use
Yes
Seat Color
Black Brown
Overall Width
34 in
Overall Depth
32 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555320
Zoro #
G322368243
UPC #
-
Country of Origin
India
Dimensions
Overall Width
34 in
Overall Depth
32 in
Overall Height
29 in
Details
Commercial Use
Yes
Seat Color
Black Brown
Item
Accent Chair
Assembly Required
No Assembly Needed
Description
This 33-inch brown and black antiqued top grain leather tufted club chair is the perfect decorative yet functional accessory for your home. This sturdy top grain leather club chair comes in brown and black to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a fixed back that comes complete with soft and comfortable cushioning. The tufted cushions add fine designer detailing. 33-inch H x 33-inch W x 31.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.