Shop HOMEROOTS
See all product information
Create Account
33in Distressed Brown Solid Wood Two Door Floral Carved Accent Cabinet
- Mfr # 489021
- Zoro # G123438336
product price:Â
$
1,599.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Color
Brown
Width
33 in
Number of Cabinets
1
Overall Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489021
- Zoro #
- G123438336
- UPC #
- -
- Country of Origin
- India
- Item
- Cabinets
- Material
- Solid Wood
- Color
- Brown
- Number of Cabinets
- 1
- Shape
- Rectangular
- Gloss Finish
- No
- Shelves Included
- Yes
- Assembly
- No Assembly Needed
- Cabinet Doors
- Yes
- Solid Wood Frame
- Yes
- Mirrored Finish
- No
- Glass Doors
- No
- Finish
- Natural
- Lacquered
- No
- Cabinet Type
- Accent Chest
- Weight Capacity
- 50 lbs
- Cabinet Design
- Standard
Dimensions
- Width
- 33 in
- Overall Depth
- 16 in
- Overall Length
- 41 in
Description
This 33in brown solid wood frame standard accent chest with two shelves will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid wood, with the front doors intricately hand-carved with a gorgeous floral design.. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 41in H x 33in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.