35in Brown Genuine Leather and Solid Wood Upholstered Storage Bench With Cabinet
- Mfr # 717470
- Zoro # G523438516
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15.7 in
Style
Mid-Century
Seat Material
Upholstery
Shape
Rectangle
Hand Crafted
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 717470
- Zoro #
- G523438516
- UPC #
- -
- Country of Origin
- India
- Style
- Mid-Century
- Seat Material
- Upholstery
- Shape
- Rectangle
- Hand Crafted
- Yes
- Assembly
- No Assembly Needed
- Nailhead Trim
- Yes
- Color
- Brown
- Upholstery Material
- Genuine Leather
- Leg Color
- Brown
- Bench Type
- Entryway Bench
- Upholstery Color
- Brown
- Item
- Benches
- Bench Pattern
- Solid Color
- Weight Capacity
- 28 lbs
- Finish
- Oak
- Leg Material
- Solid Wood
- Material
- Upholstery
- Upholstered
- Yes
Dimensions
- Overall Length
- 15.7 in
- Overall Depth
- 13.8 in
- Width
- 35.4 in
Description
Distinctive in style the 35-inch brown genuine leather and solid wood upholstered storage bench with cabinet radiates a versatile charm. A solid brown solid wood frame is finished off with a matching brown upholstery seat, giving this bench a chic monotone look. Expertly upholstered with padding in a soft solid color genuine leather, this bench is as comfortable as it is good looking. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 15.70-inch h x 35.40-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.