Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
47in Natural Solid Wood Carved Geometric Accent Cabinet With Four Doors
- Mfr # 489027
- Zoro # G323438709
product price:Â
$
5,955.99
/ea
Key Features
Shape
Rectangular
Finish
Natural
Solid Wood Frame
Yes
Cabinet Doors
Yes
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489027
- Zoro #
- G323438709
- UPC #
- -
- Country of Origin
- India
- Shape
- Rectangular
- Finish
- Natural
- Solid Wood Frame
- Yes
- Cabinet Doors
- Yes
- Material
- Solid Wood
- Cabinet Type
- Accent Cabinet
- Cabinet Design
- Standard
- Color
- Natural
- Glass Doors
- Yes
- Mirrored Finish
- No
- Lacquered
- No
- Shelves Included
- Yes
- Item
- Cabinets
- Number of Cabinets
- 2
- Assembly
- No Assembly Needed
- Weight Capacity
- 100 lbs
- Textural Detailing
- Carved Geometric
- Gloss Finish
- No
Dimensions
- Width
- 47 in
- Overall Length
- 87 in
- Overall Depth
- 20 in
Description
Add a fashionable storage option to your space with this 47-inch natural solid wood carved geometric accent cabinet with four doors. Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 87.00-inch h x 47.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.