
34" Black And Silver Velvet Tufted Club Chair
Mfr # 534135
Zoro # G122345598
product price: $1,209.99
/eaKey Features
Commercial Use
No
Seat Color
Black Silver
Overall Depth
41.5 in
Overall Height
31 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534135
Zoro #
G122345598
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
41.5 in
Overall Height
31 in
Overall Width
34 in
Details
Commercial Use
No
Seat Color
Black Silver
Assembly Required
Partial Assembly Needed
Item
Accent Chair
Description
This 34-inch black and silver velvet tufted club chair will add a beautiful decorative accent to your decor. This sturdy velvet upholstered club chair comes in a chic solid black color to give your space just the right look. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a cushion back that is accented with soft and comfortable cushioning. The tufted cushions add fine designer detailing. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. 31-inch h x 34-inch w x 41.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.