34in Black Wood Carved Geometric Accent Cabinet With Two Doors
- Mfr # 691652
- Zoro # G323438914
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
150 lbs
Color
Black
Shelves Included
Yes
Shape
Rectangular
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 691652
- Zoro #
- G323438914
- UPC #
- -
- Country of Origin
- China
- Weight Capacity
- 150 lbs
- Color
- Black
- Shelves Included
- Yes
- Shape
- Rectangular
- Finish
- Matte
- Glass Doors
- No
- Solid Wood Frame
- No
- Gloss Finish
- No
- Item
- Cabinets
- Cabinet Doors
- Yes
- Textural Detailing
- Carved Geometric
- Cabinet Design
- Standard
- Material
- Solid and Manufactured Wood
- Assembly
- Partial Assembly Needed
- Lacquered
- No
- Cabinet Type
- Accent Cabinet
- Mirrored Finish
- No
Dimensions
- Overall Depth
- 15.75 in
- Width
- 33.58 in
- Overall Length
- 29.96 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 34-inch black wood carved geometric accent cabinet with two doors. This beautiful accent is made from sturdy MDF that is built to last and features gorgeous geometric carved detailing on the doors and tapered legs that give this piece a mid-century modern vibe. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 29.96-inch h x 33.58-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.