Shop HOMEROOTS
See all product information
Create Account
40in Brown Genuine Leather and Solid Wood Upholstered Bench
- Mfr # 723438
- Zoro # G623438966
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Material
Upholstery
Shape
Rectangle
Width
39.8 in
Color
Brown
Leg Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723438
- Zoro #
- G623438966
- UPC #
- -
- Country of Origin
- India
- Material
- Upholstery
- Shape
- Rectangle
- Color
- Brown
- Item
- Benches
- Leg Material
- Solid Wood
- Bench Type
- Entryway Bench
- Leg Color
- Brown
- Upholstery Material
- Genuine Leather
- Bench Pattern
- No Pattern and Not Solid Color
- Upholstery Color
- Brown
- Finish
- Brown
- Upholstered
- Yes
- Weight Capacity
- 20 lbs
- Assembly
- No Assembly Needed
- Hand Crafted
- Yes
- Style
- Modern
- Nailhead Trim
- No
- Seat Material
- Upholstery
Dimensions
- Width
- 39.8 in
- Overall Depth
- 13.8 in
- Overall Length
- 20.9 in
Description
Distinctive in style the 40-inch brown genuine leather and solid wood upholstered bench radiates a versatile charm. A brown monotone coloration gives this solid wood and upholstery bench a fresh and updated look. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 20.90-inch h x 39.80-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.