34in Brown And Silver Iron and Wood Rolling Bar Cart
- Mfr # 402554
- Zoro # G623440129
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Bar Cart Frame Material
Iron
Style
Modern
Overall Depth
19.5 in
Purposeful Distressing Type
No Distressing
Caster Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402554
- Zoro #
- G623440129
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Bar Cart Frame Material
- Iron
- Style
- Modern
- Item
- Bar Carts and Servers
- Purposeful Distressing Type
- No Distressing
- Caster Material
- Manufactured Wood
- Assembly
- Full Assembly Needed
- Bar Cart Cabinets
- No
- Room
- Kitchen
- Includes
- Yes
- Commercial Use
- No
- Shape
- Rectangular
- Upholstered
- No
- Wine Storage
- No
- Color
- Brown, Silver
Dimensions
- Overall Depth
- 19.5 in
- Outside Width
- 34.25 in
- Outside Length
- 35 in
Description
Add a touch of sophistication to your space with this stylish brown and silver iron rolling bar cart. Crafted with a durable iron frame in a sleek silver finish, this cart features a rich brown manufactured wood top, adding warmth to your decor. The rectangular shape offers ample space for storing your favorite beverages and barware essentials. Equipped with wheels for easy mobility, this bar cart ensures convenience for entertaining guests or simply enjoying a drink by yourself. The striking color combination of brown and silver effortlessly complements any interior style, making it a versatile and chic addition to your home. 35-inch H x 34.25-inch W x 19.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.