Shop HOMEROOTS
See all product information
Create Account
White and Natural 54in Rolling Kitchen Island With Storage
- Mfr # 477893
- Zoro # G223440642
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
18.1 in
Outside Length
36.2 in
Drop Leaf
No
Shape
Rectangular
Purposeful Distressing Type
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477893
- Zoro #
- G223440642
- UPC #
- -
- Country of Origin
- Colombia
- Drop Leaf
- No
- Shape
- Rectangular
- Purposeful Distressing Type
- No Distressing
- Load Capacity
- 40
- Caster Material
- Manufactured Wood
- Assembly
- No Assembly Needed
- Cabinets Included
- Yes
- Base Color
- White
- Finish
- Wood
- Hand Painted
- No
- Kitchen Cart Type
- Kitchen Island
- Drawers Included
- Yes
- Item
- Kitchen Carts-Islands
- Commercial Use
- No
- Counter Material
- Manufactured Wood
- Exterior Shelves Included
- Yes
- Foldable
- No
- Color
- White, Natural
Dimensions
- Overall Depth
- 18.1 in
- Outside Length
- 36.2 in
- Outside Width
- 53.5 in
Description
This white and natural 54-inch rolling kitchen island with storage marks the beginning of a new era for kitchen decor. Made of a combination of durable manufactured wood this rectangular island is a premium organizing solution that provides extra storage and counter space in your kitchen. This unit features purposeful distressing for a slightly rustic and vintage design styling. Drawer storage also helps to keep those handy utensils and serving essentials neat, tidy, and ready to be used. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island. 36.2-inch h x 53.5-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.