Brown Rolling Bar Cart With Wine Storage
- Mfr # 477741
- Zoro # G723440753
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Caster Material
Manufactured Wood
Overall Depth
14.7 in
Assembly
Full Assembly Needed
Wine Storage
Yes
Bar Cart Frame Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477741
- Zoro #
- G723440753
- UPC #
- -
- Country of Origin
- Colombia
- Caster Material
- Manufactured Wood
- Item
- Bar Carts and Servers
- Assembly
- Full Assembly Needed
- Wine Storage
- Yes
- Bar Cart Frame Material
- Manufactured Wood
- Upholstered
- No
- Bar Cart Cabinets
- Yes
- Finish
- Natural
- Shape
- Rectangular
- Holds Number of Wine Bottles
- 6
- Room
- Living Room
- Includes
- Yes
- Style
- Contemporary
- Color
- Brown
Dimensions
- Overall Depth
- 14.7 in
- Outside Width
- 23.6 in
- Outside Length
- 32.3 in
Description
This brown rolling bar cart with wine storage is the perfect addition to your contemporary home decor. With its stylish design and functional features, it will elevate your entertaining experience. The freestanding cart includes a display stand cabinet and shelves for storage. Crafted from durable particle board, it boasts a sturdy frame and top made of manufactured wood with a laminate finish in a beautiful brown color. The cart is equipped with wheels for easy mobility, allowing you to effortlessly move it around your space. It also features built-in cabinets, providing ample space to store your favorite wines, with a capacity to hold up to 6 bottles. Embrace convenience and sophistication with this elegant bar cart. 32.3-inch H x 23.6-inch W x 14.7-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.