Shop HOMEROOTS
See all product information
Create Account
34in Brown Solid Wood Storage Bench With Shoe Storage
- Mfr # 723443
- Zoro # G623439239
product price:Â
$
812.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Color
Brown
Overall Depth
13.65 in
Overall Length
21.45 in
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723443
- Zoro #
- G623439239
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 13.65 in
- Overall Length
- 21.45 in
- Width
- 33.93 in
Details
- Item
- Benches
- Material
- Solid Wood
- Color
- Brown
- Shape
- Rectangle
- Leg Material
- Solid Wood
- Style
- Modern
- Assembly
- No Assembly Needed
- Hand Crafted
- Yes
- Seat Material
- Solid Wood
- Weight Capacity
- 44 lbs
- Upholstered
- No
- Bench Type
- Entryway Bench
- Nailhead Trim
- No
- Finish
- Brown
- Bench Pattern
- No Pattern and Not Solid Color
- Leg Color
- Brown
Description
Practicality and fashion mix together with this handy 34-inch brown solid wood storage bench with shoe storage. This bench is made from high quality solid wood in a brown color throughout the base and top. This multi-function bench features shoe storage in addition to seating to help keep your space neat and tidy. The included and removable baskets add to the casual charm and functionality. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 21.45-inch h x 33.93-inch w x 13.65-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.