Shop HOMEROOTS
See all product information
Create Account
48in Black and Gold Fabric Upholstered Bench
- Mfr # 668845
- Zoro # G723440388
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Nailhead Trim
No
Seat Material
Upholstery
Material
Upholstery
Bench Type
Entryway Bench
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668845
- Zoro #
- G723440388
- UPC #
- -
- Country of Origin
- China
- Nailhead Trim
- No
- Seat Material
- Upholstery
- Material
- Upholstery
- Bench Type
- Entryway Bench
- Color
- Black
- Leg Material
- Steel
- Shape
- Rectangle
- Upholstery Material
- Polyester
- Leg Color
- Gold
- Assembly
- Full Assembly Needed
- Style
- Modern
- Finish
- Black
- Weight Capacity
- 220 lbs
- Bench Pattern
- No Pattern and Not Solid Color
- Item
- Benches
- Hand Crafted
- No
- Upholstery Color
- Black
- Upholstered
- Yes
Dimensions
- Width
- 48 in
- Overall Length
- 18.5 in
- Overall Depth
- 16 in
Description
Distinctive in style the 48-inch black and gold fabric upholstered bench radiates a versatile charm. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18.50-inch h x 48.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.