34in Shades of Natural Brown Solid Wood Accent Chest With A Door and Shelves
- Mfr # 489018
- Zoro # G023438481
product price:Â
$
1,744.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
14 in
Lacquered
No
Solid Wood Frame
Yes
Gloss Finish
No
Overall Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489018
- Zoro #
- G023438481
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 14 in
- Overall Length
- 30 in
- Width
- 34 in
Details
- Lacquered
- No
- Solid Wood Frame
- Yes
- Gloss Finish
- No
- Weight Capacity
- 50 lbs
- Glass Doors
- No
- Number of Drawers
- 1
- Mirrored Finish
- No
- Shelves Included
- Yes
- Number of Cabinets
- 1
- Assembly
- No Assembly Needed
- Cabinet Doors
- Yes
- Cabinet Type
- Accent Chest
- Material
- Iron
- Shape
- Rectangular
- Finish
- Natural
- Color
- Brown
- Cabinet Design
- Standard
- Item
- Cabinets
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 34in shades of natural brown solid wood accent chest with a door and shelves. Equipped with a single easy open drawer and storage cabinet for practical and good looking storage. Its a high quality piece, made from premium grade solid wood/iron. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 30in H x 34in W x 14in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.