Shop HOMEROOTS
See all product information
Create Account
31in White Wood Accent Cabinet With Two Doors
- Mfr # 691105
- Zoro # G323438716
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
31 in
Material
Solid and Manufactured Wood
Cabinet Doors
Yes
Gloss Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 691105
- Zoro #
- G323438716
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Item
- Cabinets
- Material
- Solid and Manufactured Wood
- Cabinet Doors
- Yes
- Gloss Finish
- No
- Assembly
- Partial Assembly Needed
- Mirrored Finish
- No
- Solid Wood Frame
- Yes
- Cabinet Type
- Accent Cabinet
- Weight Capacity
- 150 lbs
- Finish
- Matte
- Glass Doors
- Yes
- Shape
- Rectangular
- Shelves Included
- Yes
- Cabinet Design
- Standard
- Lacquered
- No
- Number of Cabinets
- 3
Dimensions
- Width
- 31 in
- Overall Length
- 31 in
- Overall Depth
- 16 in
Description
This 31-inch white wood accent cabinet with two doors will be the perfect addition to your dining or living space. Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.