Shop HOMEROOTS
See all product information
Create Account
39in Beige and Brown Linen and Solid Wood Upholstered Bench
- Mfr # 723435
- Zoro # G323439881
product price:Â
$
793.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
42 lbs
Assembly
No Assembly Needed
Overall Depth
13.78 in
Width
39.37 in
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723435
- Zoro #
- G323439881
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 13.78 in
- Width
- 39.37 in
- Overall Length
- 23.62 in
Details
- Weight Capacity
- 42 lbs
- Assembly
- No Assembly Needed
- Style
- Modern
- Leg Material
- Solid Wood
- Color
- Brown
- Upholstery Material
- Linen
- Hand Crafted
- Yes
- Finish
- Brown
- Upholstered
- Yes
- Shape
- Rectangle
- Bench Type
- Entryway Bench
- Seat Material
- Upholstery
- Material
- Upholstery
- Upholstery Color
- Beige
- Bench Pattern
- No Pattern and Not Solid Color
- Nailhead Trim
- No
- Item
- Benches
- Leg Color
- Brown
Description
Practicality and fashion mix together with this handy 39-inch beige and brown linen and solid wood upholstered bench. A brown solid wood frame is finished off with a beige upholstery seat that is the epitome of quality construction and design. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 23.62-inch h x 39.37-inch w x 13.78-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.