Shop HOMEROOTS
See all product information
Create Account
34in White Sideboard with Two Glass Doors
- Mfr # 286455
- Zoro # G623440167
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Includes
No
Door Included
Yes
Assembly Required
Full Assembly Needed
Sideboard Type
Sideboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286455
- Zoro #
- G623440167
- UPC #
- -
- Country of Origin
- China
- Includes
- No
- Door Included
- Yes
- Assembly Required
- Full Assembly Needed
- Sideboard Type
- Sideboard
- Item
- Sideboards
- Purposeful Distressing Type
- No Distressing
- Material
- Manufactured Wood
- Style
- Contemporary
- Glass Doors
- Yes
- Color
- White
Dimensions
- Length
- 30 in
- Width
- 34 in
- Depth
- 15.4 in
- Size
- 34 x 15.4 x 30 in
Description
Glass doors add a luminous touch to this contemporary sideboard, enhancing its designer appeal. With ample storage and included shelves, this versatile cabinet offers a stylish solution to declutter your space. Crafted from durable manufactured wood in a sleek white finish, it seamlessly combines functionality with modern aesthetics. The included doors provide easy access while keeping your items neatly concealed, making it a practical and chic addition to any room. 30-inch H x 34-inch W x 15.4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.