Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
82in Brown and Black Solid Wood Three Drawer Sideboard with Two Doors
- Mfr # 380256
- Zoro # G423440497
product price:Â
$
3,153.99
/ea
Key Features
Door Included
Yes
Length
30 in
Width
82 in
Finish
Natural
Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380256
- Zoro #
- G423440497
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 30 in
- Width
- 82 in
- Depth
- 20 in
- Size
- 20 x 82 x 30 in
Details
- Item
- Sideboards
- Door Included
- Yes
- Finish
- Natural
- Material
- Solid Wood
- Commercial Use
- No
- Purposeful Distressing Type
- No Distressing
- Number of Drawers
- 3
- Style
- Industrial
- Assembly Required
- No Assembly Needed
- Glass Doors
- No
- Color
- Brown, Black
- Includes
- Yes
- Sideboard Type
- Sideboard
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This industrial-style sideboard crafted from solid wood features three drawers and shelves for ample storage options, all complemented by a stylish brown and black color scheme. The elegant design includes a solid wood countertop and doors that add a touch of sophistication to any room in your home. 30-inch H x 82-inch W x 20-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.