Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
64in White Distressed Solid Wood Sideboard with Four Glass Doors
- Mfr # 388220
- Zoro # G123439104
product price:Â
$
1,929.99
/ea
Key Features
Depth
19.69 in
Material
Solid Wood
Length
33.46 in
Assembly Required
No Assembly Needed
Sliding Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 388220
- Zoro #
- G123439104
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Depth
- 19.69 in
- Length
- 33.46 in
- Width
- 64.17 in
- Size
- 64.17 x 19.69 x 33.46 in
Details
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Sliding Doors
- No
- Commercial Use
- No
- Glass Doors
- Yes
- Style
- Coastal
- Door Included
- Yes
- Silverware Tray
- No
- Item
- Sideboards
- Door Design
- Clear Glass
- Sideboard Type
- Sideboard
- Includes
- No
- Purposeful Distressing Type
- Coat/Paint Distressing
- Color
- White
Description
Glass doors give this coastal style solid wood sideboard a luminous and unique designer touch. Shelves included allow for easy organization, while the black hardware finish adds a touch modern flair to this farmhouse look. The clear glass door design showcases your items beautifully, creating an elegant display piece for your space. With a white color palette and solid wood countertop, this sideboard seamlessly blends function and style, making it a versatile and fashionable addition to any room. 33.46-inch H x 64.17-inch W x 19.69-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.