Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
34in White Solid Wood Carved Floral Bar Cabinet With Two Doors And One Drawer
- Mfr # 727849
- Zoro # G123438312
product price:Â
$
2,504.99
/ea
Key Features
Weight Capacity
150 lbs
Assembly
No Assembly Needed
Solid Wood Frame
Yes
Textural Detailing
Carved Floral
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 727849
- Zoro #
- G123438312
- UPC #
- -
- Country of Origin
- India
- Weight Capacity
- 150 lbs
- Assembly
- No Assembly Needed
- Solid Wood Frame
- Yes
- Textural Detailing
- Carved Floral
- Material
- Solid Wood
- Item
- Cabinets
- Gloss Finish
- No
- Shape
- Rectangular
- Mirrored Finish
- No
- Number of Cabinets
- 2
- Cabinet Design
- Standard
- Finish
- Natural
- Cabinet Type
- Bar Cabinet
- Cabinet Doors
- Yes
- Number of Drawers
- 1
- Shelves Included
- Yes
- Color
- White
- Glass Doors
- No
- Lacquered
- No
Dimensions
- Width
- 34 in
- Overall Depth
- 20 in
- Overall Length
- 40 in
Description
This beautiful accent is built to last from high quality solid wood. This bar cabinet features a rustic style with a charming white finish that enhances its appeal. It boasts a solid wood frame crafted from durable mango wood, ensuring longevity and resilience. The freestanding design allows for easy placement in any room. With two cabinets and the capacity to hold eight wine glasses, it combines practicality with elegance. The intricate carved floral detailing adds a unique texture, making it a stunning focal point in your home. 40.00-inch h x 34.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.