Shop HOMEROOTS
See all product information
Create Account
39in Black Wood Wall Mounted Accent Cabinet With Single Door
- Mfr # 520576
- Zoro # G023438696
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15.75 in
Cabinet Doors
Yes
Cabinet Design
Wall Mounted
Finish
Matte
Solid Wood Frame
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 520576
- Zoro #
- G023438696
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Depth
- 15.75 in
- Overall Length
- 23.62 in
- Width
- 39 in
Details
- Cabinet Doors
- Yes
- Cabinet Design
- Wall Mounted
- Finish
- Matte
- Solid Wood Frame
- No
- Lacquered
- No
- Material
- Manufactured Wood
- Gloss Finish
- No
- Mirrored Finish
- No
- Glass Doors
- No
- Shelves Included
- Yes
- Item
- Cabinets
- Color
- Black
- Cabinet Type
- Accent Cabinet
- Number of Cabinets
- 1
- Weight Capacity
- 60 lbs
- Shape
- Rectangular
- Assembly
- Full Assembly Needed
Description
Add a fashionable storage option to your space with this 39-inch black wood wall mounted accent cabinet with single door. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 23.62-inch h x 39.00-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.