35" Black and Dark Brown Genuine Leather Tufted Swivel Lounge Chair With Ottoman

  • Mfr # 526372

  • Zoro # G422364121


product price:  $1,989.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Overall Depth
34.2 in
Overall Width
34.6 in
Assembly Required
Partial Assembly Needed
Overall Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526372
Zoro #
G422364121
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
34.2 in
Overall Width
34.6 in
Overall Height
33 in

Details

Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

Fill your living room, bedroom, or office with fashionable seating options with this 35-inch black and dark brown genuine leather tufted swivel lounge chair with ottoman. Built to last this lounge chair is finished in solid black genuine leather to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a tufted back that comes complete with soft and comfortable cushioning. The tufted cushions add fine designer detailing and are removable for convenience. A swivel feature allows this chair to turn, adding versatility to your seating. Comes complete with a coordinating ottoman to rest your feet. The ottoman can also be used as additional seating option if needed. 33-inch h x 34.6-inch w x 34.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.