35" Black Fiberglass And Wool Swivel Egg Chair

  • Mfr # 522846

  • Zoro # G222345245


product price:  $2,749.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
33 in
Seat Color
Black
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Overall Height
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
522846
Zoro #
G222345245
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
33 in
Overall Height
53 in
Overall Width
35.4 in

Details

Seat Color
Black
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

Stylish, elegant and fully functional, the 35-inch black wool swivel egg chair adds a touch of panache to any set up. This sturdy wool upholstered egg chair comes in a chic solid black color to give your space just the right look. The high quality fiberglass inner frame flaunts a pillow back that is complimented by soft and comfortable cushioning. A swivel feature allows this chair to turn, adding versatility to your seating. 53-inch h x 35.4-inch w x 33-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.