Shop HOMEROOTS
See all product information
Create Account
35" Gray Solid Wood Dining Table
- Mfr # 506619
- Zoro # G222906927
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
35.37 in
Length
63 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506619
- Zoro #
- G222906927
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Gray
- Frame Color
- Gray
- Frame Material
- Solid Wood
- Leg Type
- Four Leg
- Leg Color
- Gray
- Assembled/Unassembled
- Assembled
- Weight Capacity
- 8 lb
- Leaf Included
- No
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Table Mechanism
- Fixed
- Assembly Required
- No Assembly Needed
- Commercial Use
- Yes
- Style
- Rustic
Dimensions
- Width
- 35.37 in
- Length
- 63 in
- Height
- 30 in
Description
Stylish and super sturdy, the 35" gray rectangular solid wood dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. This table features quality construction from solid wood and a sleek monotone color scheme with gray as the main color on both the top and the base. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This dining table seats 8 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30" H x 35.37" W x 63" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.