
35" Light Gray and Silver Faux Leather Arm Chair
Mfr # 564775
Zoro # G922364300
product price: $699.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Seat Color
Light Gray/Gray Silver
Overall Width
35.04 in
Overall Depth
40.74 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564775
Zoro #
G922364300
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
35.04 in
Overall Depth
40.74 in
Overall Height
35.04 in
Details
Commercial Use
No
Seat Color
Light Gray/Gray Silver
Assembly Required
Partial Assembly Needed
Item
Accent Chair
Description
Unique and decorative, this 35-inch light gray and silver faux leather arm chair will leave a lasting impression. This sturdy faux leather upholstered arm chair comes in a chic solid light gray color to give your space just the right look. The high quality solid and manufactured wood inner frame flaunts convenient armrests and a fixed back that are complimented by soft and comfortable cushioning. 35.04-inch h x 35.04-inch w x 40.74-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.