35" Natural and Black Wood and Steel Pedestal Base Round Top Dining Table
Mfr # 602239
Zoro # G122906249
product price:Â $1,150.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Manufactured Wood
Commercial Use
No
Style
Modern
Width
35.4 in
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602239
Zoro #
G122906249
UPC #
-
Country of Origin
China
Dimensions
Width
35.4 in
Height
30.3 in
Length
35.4 in
Details
Tabletop Material
Manufactured Wood
Commercial Use
No
Style
Modern
Item
Dining Tables
Frame Material
Steel
Weight Capacity
4 lb
Leg Color
Black
Assembled/Unassembled
Unassembled
Leaf Included
No
Shape
Round
Assembly Required
Partial Assembly Needed
Purposeful Distressing Type
No Distressing
Leg Type
Pedestal
Tabletop Color
Natural
Table Mechanism
Fixed
Frame Color
Brown
Description
Add handsome, fashionable design to your dining space with this 35-inch natural and black wood and steel pedestal base round top dining table. A black steel frame is finished off with a natural manufactured wood top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.3-inch h x 35.4-inch w x 35.4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.