Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
63" Black Sintered Stone and Steel Trestle Base Dining Table
Mfr # 543507
Zoro # G522908669
product price:Â
$
1,059.99
/ea
Key Features
Shape
Rectangular
Width
63 in
Length
31.5 in
Height
29.9 in
Tabletop Material
Sintered Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543507
- Zoro #
- G522908669
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 63 in
- Length
- 31.5 in
- Height
- 29.9 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Sintered Stone
- Tabletop Color
- Black
- Frame Color
- Black
- Frame Material
- Steel
- Leg Type
- Trestle
- Leg Color
- Black
- Assembled/Unassembled
- Unassembled
- Purposeful Distressing Type
- No Distressing
- Style
- Modern
- Leaf Included
- No
- Commercial Use
- Yes
- Table Mechanism
- Fixed
- Mirrored
- No
- Assembly Required
- Partial Assembly Needed
- Weight Capacity
- 4 lb
Description
Stylish and super sturdy, the 63-inch black sintered stone and steel trestle base dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. A sleek black monotone color gives this steel and sintered stone table a fresh and updated look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. A beautiful trestle base adds some dimension and elegance to your dining. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.90-inch h x 63.00-inch w x 31.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.