Shop HOMEROOTS
See all product information
Create Account
35in Beige and Brown Tufted Genuine Leather and Solid Wood Upholstered Storage Bench With Flip Top
- Mfr # 723832
- Zoro # G623439031
product price:Â
$
1,041.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partial Assembly Needed
Finish
Natural
Leg Color
Brown
Style
Rustic
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723832
- Zoro #
- G623439031
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 18.9 in
- Overall Depth
- 17.7 in
- Width
- 35.4 in
Details
- Item
- Benches
- Assembly
- Partial Assembly Needed
- Finish
- Natural
- Leg Color
- Brown
- Style
- Rustic
- Nailhead Trim
- No
- Shape
- Rectangle
- Upholstery Material
- Genuine Leather
- Weight Capacity
- 300 lbs
- Upholstery Color
- Beige
- Bench Type
- Entryway Bench
- Seat Material
- Upholstery
- Material
- Upholstery
- Bench Pattern
- Solid Color
- Leg Material
- Solid Wood
- Color
- Beige, Natural
- Upholstered
- Yes
- Hand Crafted
- Yes
Description
Practicality and fashion mix together with this handy 35-inch beige and brown tufted genuine leather and solid wood upholstered storage bench with flip top. A brown solid wood frame is finished off with a beige upholstery seat that is the epitome of quality construction and design. Expertly upholstered with padding in a soft solid color genuine leather, this bench is as comfortable as it is good looking. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.90-inch h x 35.40-inch w x 17.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.