20in White and Black Wood Accent Cabinet With Two Doors
- Mfr # 552279
- Zoro # G223439066
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Glass Doors
No
Mirrored Finish
No
Width
20.15 in
Shelves Included
Yes
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 552279
- Zoro #
- G223439066
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 20.15 in
- Overall Depth
- 15.39 in
- Overall Length
- 71.33 in
Details
- Glass Doors
- No
- Mirrored Finish
- No
- Item
- Cabinets
- Shelves Included
- Yes
- Color
- White
- Number of Cabinets
- 1
- Material
- Manufactured Wood
- Cabinet Type
- Accent Cabinet
- Cabinet Design
- Standard
- Gloss Finish
- Yes
- Finish
- Glossy
- Lacquered
- No
- Solid Wood Frame
- No
- Shape
- Rectangular
- Assembly
- Full Assembly Needed
- Cabinet Doors
- Yes
- Weight Capacity
- 190 lbs
Description
This 20-inch white and black wood accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 71.33-inch h x 20.15-inch w x 15.39-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.