Shop HOMEROOTS
See all product information
Create Account
Retro Gold Natural and Faux Marble Wine Cabinet
- Mfr # 401689
- Zoro # G423438784
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Cabinet Doors
No
Overall Length
36.5 in
Weight Capacity
30 lbs
Finish
Natural
Assembly
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401689
- Zoro #
- G423438784
- UPC #
- -
- Country of Origin
- China
- Cabinet Doors
- No
- Weight Capacity
- 30 lbs
- Finish
- Natural
- Assembly
- Full Assembly Needed
- Shelves Included
- Yes
- Cabinet Design
- Corner
- Solid Wood Frame
- No
- Color
- Brown
- Mirrored Finish
- No
- Item
- Cabinets
- Shape
- Rectangular
Dimensions
- Overall Length
- 36.5 in
- Overall Depth
- 14.5 in
- Width
- 28 in
Description
Entertain in chic style with this midcentury modern Retro Gold Natural and Faux Marble Wine Cabinet. A spacious faux white marble top and gold accents craft a retro feel while two doors provide discreet storage for accessories and bottles. Stemware can be suspended gracefully from 6 glassware hangers, and the built-in wine storage accommodates 3 bottles. Bring a fresh, modern look to your entertaining space with this handsome bar cabinet. 36.5in x 28in x 14.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.